Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom

1-1/4" Sweat Spring Loaded Check Valve, Lead Free

Brand:
Webstone
SKU:
H-10755W
Rating:
(1)
Q&A:
(0)
1-1/4" Sweat Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$66.66 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes
Product Highlight: Flow Capacity (Cv)
14.7 Cv
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Brass

Description

–
1-1/4" Sweat Spring Loaded Check Valve, Lead Free

Specifications:
  • Connection Type: Sweat
  • Connection Size: 1-1/4"
  • Max Temp: 250ºF
  • Pressure Rating: 200 PSI CWP Max
  • Cracking Pressure: 0.40 PSI

Specs

–
Connection Method:

Sweat

Size:

1-1/4"

Connection Type:

C x C

Lead Free:

Yes

Flow Capacity (Cv):

14.7

Max Temp (F):

250°F

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Satisfied with this check valve

I used this check valve on a commercial building with a large water heater and a hot water recirculation loop. I used a propane torch that has high heat output, (maybe it is a turbo torch?) And I used a Mapp Gas cylinder to help make sure I would get sufficient heat for the soldering job. This is a large pieces of brass to solder, but it worked. The check valve has a spring and a basic operation that seems to work well.
Solar guy
Denver,CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy