Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom

1-1/2" Sweat Spring Loaded Check Valve, Lead Free

Brand:
Webstone
SKU:
H-10756W
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$116.20 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Brass
Product Highlight: Flow Capacity (Cv)
20.5 Cv

Specs

–
Connection Method:

Sweat

Size:

1-1/2"

Connection Type:

C x C

Lead Free:

Yes

Max Temp (F):

250°F

Material:

Brass

Flow Capacity (Cv):

20.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy