Shop Resideo Sale
Main product image of 3/4" PEX Crimp Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange (Lead Free)

Brand:
Webstone
SKU:
H-11403W
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom
$67.69 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Size: 
3/4"
3/4"1"1-1/4"1-1/2"
Connection Type: 
PEX Crimp
Features: 
Rotating Flange

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"

Description

–
Product Features
  • Full Port Forged DZR Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • ASTM F1807 PEX × Rotating Flange
  • 400 PSI

Specs

–
Size:

3/4"

Features:

Rotating Flange

Connection Type:

PEX Crimp

Connection Size:

3/4"

Material:

Brass

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy