Apply to be a TradeMaster!
Main product image of 1" PEX Crimp Full Port Forged Brass Uni-Flange Isolator Flange w/ MF Drain & Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Crimp Full Port Forged Brass Uni-Flange Isolator Flange w/ MF Drain & Rotating Flange (Lead Free)

Brand:
Webstone
SKU:
H-11414W
Rating:
(0)
Q&A:
(0)
1" PEX Crimp Full Port Forged Brass Uni-Flange Isolator Flange w/ MF Drain & Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom
$128.41 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
1"
3/4"1"1-1/4"1-1/2"
Connection Type: 
PEX Crimp
Features: 
Drain & Rotating Flange

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"

Description

–
Product Features
  • THE ISOLATOR W/ ROTATING FLANGE W/ MULTI-FUNCTION HI-FLOW HOSE DRAIN
  • Full Port Forged DZR Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • ASTM F1807 PEX × Rotating Flange
  • 400 PSI

Specs

–
Size:

1"

Features:

Drain & Rotating Flange

Connection Size:

1"

Connection Type:

PEX Crimp

Material:

Brass

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy