Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x Copper Press Brass Adapter (Lead Free)

Brand:
Webstone
SKU:
H-16802W
Rating:
(5)
Q&A:
(0)
1/2" PEX Crimp x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$5.74 each
BOX UP & SAVE 10%
$155.70 box of 30
$5.19 each
In Stock
In Stock
Get 1,774 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

This item replaces: PXPC012

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
Forged DZR Brass Transition Fitting

Features:
  • 1/2 PRS x PEX LF BR Coupling
  • ASTM F1807 PEX - 250 CWP / 250F MAX

Specs

–
Application:

Plumbing

Heating

Size:

1/2"

PEX Size:

1/2"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
PEX Size
Connection Type
Material
CURRENT ITEM
Product Image of 1/2" PEX Crimp x Copper Press Brass Adapter (Lead Free)
1/2" PEX Crimp x Copper Press Brass Adapter (Lead Free)
SKU: H-16802W
(5)
Plumbing
Heating
1/2"
1/2"
PEX Crimp x Copper Press
Brass
1/2" PEX Crimp x Copper Press Brass Adapter (Lead Free)
SKU: 450-853P
Plumbing
Heating
1/2"
1/2"
PEX Crimp x Copper Press
Brass

You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Female Adapter (Lead Free)
SKU: PXF050-DZR
Bluefin

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Inner dia too small

Could not slide over the tubing even after cleaning with emery cloth and applying silicone grease. An Apollo brand adapter installed without issue.
Mikey
Rochester, NY
2 years ago
Was this review helpful to you?

I would buy again

Great for a time saving transition to pex
Bt
Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

One of the great many products offered supply house . com ROCKS
Chel
Charlotte
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these products again and again

Great products at great prices.
Yoke's Master Plumbing,LLC
Wichita KS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good quality and durability...
Leo's Real Plumbing llc
Naples,fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy