Apply to be a TradeMaster!
Main product image of 1/2" Gas Sediment Trap Kit
Magnifying glass
Hover image to zoom

1/2" Gas Sediment Trap Kit

Brand:
Webstone
SKU:
H-22442-24-FP
Rating:
(3)
Q&A:
(0)
1/2" Gas Sediment Trap Kit
Magnifying glass
Hover image to zoom
$51.09 each
In Stock
In Stock
Get 5 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
1/2"

Description

–
1/2" Gas Sediment Trap Kit

Specs

–
Connection Type:

FIP x FIP

Length (Inches):

24"

Size:

1/2"

Type:

Corrugated

ID:

1/2"

Coating:

Yellow Coated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Gas Ball Valve
SKU: GBV050
Bluefin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Excellent product

We use these on every install, professional look and techs cant f-up the orientation
Mike
San Luis Obispo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great

Easy to install, more professional look that black iron and does not rust.
Mike
California
3 years ago
Was this review helpful to you?

Beautifully built

Salt atmosphere so brass should hold up
Hc
Tarpon Springs
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy