Apply to be a TradeMaster!
Main product image of 1" Threaded Full Port Ball Valve w/ Stainless Steel Wing
Magnifying glass
Hover image to zoom

1" Threaded Full Port Ball Valve w/ Stainless Steel Wing

Brand:
Webstone
SKU:
H-40704WSSW
Rating:
(0)
Q&A:
(0)
1" Threaded Full Port Ball Valve w/ Stainless Steel Wing
Magnifying glass
Hover image to zoom
$38.11 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)


This item replaces: 41704WT, 41704T, 41704SSW

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Port Type
Full Port
Product Highlight: Pressure Rating
600 psi, 210 PSI @ 250ºF

Description

–
1" Threaded Full Port Ball Valve w/ Stainless Steel Wing

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 41704WT is recommended.

1" IPS Full Port Ball Valve w/ Stainless Steel Wing

Specs

–
Size:

1"

Features:

Standard

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

T-Handle

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Valve Construction:

1 piece

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy