Apply to be a TradeMaster!
Main product image of 1" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)

Brand:
Webstone
SKU:
41704WT
Rating:
(3)
Q&A:
(0)
1" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
41704WT has been discontinued
Discontinued May 13, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1" Threaded Full Port Ball Valve w/ Stainless Steel Wing
Brand:
Webstone
SKU:H-40704WSSW
(0)
Order by 6PM, receive 21 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-41704WT, 1" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)

Specs

–
Size:

1"

Features:

T-Handle

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Handle Style:

T-Handle

Lead Free:

Yes

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3/4" FIP Brass Tee (Lead Free)
SKU: BRT075
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes

great product, fair price, fast shipping
Bubba
Cherryville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Small footprint with T-Handle. No problems!

Love to use these small T-handle valves for bypass and service shut-off applications. Compact size allows the valve to be dropped-in almost anywhere to make private water well water treatment loops easily serviceable.
Alrec01
SE Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well-made ball valve

I used this as the main shutoff valve before it enters the house. The T-handle allowed me to put it inside a round valve box in the ground. It works smoothly and doesn't require a key to operate like the old ground key stop-and waste valve did.
Joseph
Albuquerque, NM
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?