Apply to be a TradeMaster!
Main product image of 3/4" Threaded x Rotating Flange High Velocity Isolator Circulator Pump Install Kit (LF)
Magnifying glass
Hover image to zoom

3/4" Threaded x Rotating Flange High Velocity Isolator Circulator Pump Install Kit (LF)

Brand:
Webstone
SKU:
H-41413WHVKIT
Rating:
(0)
Q&A:
(0)
3/4" Threaded x Rotating Flange High Velocity Isolator Circulator Pump Install Kit (LF)
Magnifying glass
Hover image to zoom
$163.19 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Size: 
3/4"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
Threaded

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
These valves have revolutionized the installation of circulator pumps. Our original Isolator Uni-Flange Ball Valve design has evolved into the largest flanged ball valve program in the industry today

Product Features
  • THE ISOLATOR CIRCULATOR PUMP INSTALLATION KIT
  • Isolator & Isolator w/ Drain & 2 Full-Faced Flange Gaskets, Nuts & Bolts
  • FIP × Rotating Flange
  • 600 PSI
  • Conical inlet to minimize turbulence
  • Fits virtually any standard circulator pump
  • Available slotted holes for high velocity pumps
  • Prevents electrolysis
  • Eliminates galvanic corrosion
  • Lead-Free

Specs

–
Size:

3/4"

Connection Size:

3/4"

Connection Type:

Threaded

Material:

Brass

Type:

High Velocity

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy