Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Stainless Steel Gas Flex Connectors (CSST)
Appliance Connectors
3/4" CSA Full Port Ball Valve Tankless Water Installation Kit, 24" x 3/4" Gas Flex Line
Brand:
Webstone
SKU:
H-41703T-24
Rating:
(1)
Q&A:
(0)
Hover image to zoom
H-41703T-24 has been discontinued
Discontinued March 17, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Gas Sediment Trap Kit Forged Brass Full Port Gas Ball Valve w/ 3" Tee Fitting, Cap & 24" x 3/4" Gas Flex Line
Brand:
Webstone
SKU:
H-22443-24-FP
(0)
Order by
today
, receive 16 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
FIP x FIP Connection
Brass
T-Handle
Description
–
Features:
Quicker, consistent quality installation
Fewer leak paths
Allows for easy cleaning or flushing of system
Allows for one person diagnostic testing
Also for use with wall hung and combi boilers
Specs
–
Connection Type:
FIP x FIP
Thread Size:
3/4"
Size:
3/4"
Product Type:
Kit
Hose Length:
24"
Connection Method:
Threaded
Handle Style:
T-Handle
Material:
Brass
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1" ProPress Copper 90 Elbow (PxP)
SKU:
77027
Viega
PLT-5, 2.1 Gallon Potable Water Expansion Tank
SKU:
0067370
Watts
1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU:
41672
Webstone
3/4" ProPress Copper 90 Elbow (PxP)
SKU:
77022
Viega
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I buy again
Good
Joes
S f
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video