Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Ball Valves
3/4" Threaded Full Port Ball Valve w/ Stainless Steel Lever
Brand:
Webstone
SKU:
H-41703WSSL
Rating:
(1)
Q&A:
(0)
Hover image to zoom
H-41703WSSL has been discontinued
Discontinued January 12, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
3/4"
FNPT x FNPT Connection
Brass
Lever
Yes
Full Port
Specs
–
Size:
3/4"
Connection Method:
Threaded
Connection Type:
FNPT x FNPT
Material:
Brass
Handle Style:
Lever
Lead Free:
Yes
Port Type:
Full Port
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Sterling Lead Free Wire Solder (1 lb. Spool)
SKU:
331755
Harris
3/4" Copper x Male Adapter
SKU:
30330
Elkhart
3/4" Copper 90° Elbow
SKU:
31288
Elkhart
1/2" Copper x Male Adapter
SKU:
30310-ELKHART
Elkhart
3/4" FIP Brass 90-Degree Elbow (Lead Free)
SKU:
BRE075
Bluefin
3/4" MPT Boiler Drain, Male Threaded (Lead Free)
SKU:
BDM075
Bluefin
3/4" FIP Brass Tee (Lead Free)
SKU:
BRT075
Bluefin
3/4" x 2-1/2" Brass Nipple (Lead Free)
SKU:
BRN075-250
Bluefin
Product Reviews
4
out of 1 review
100%
would recommend this product
4
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
valve and handle could be built with a little more material.
nice product but the valve andhandle could be beefier. It works ok just not a lot of metal there.
Leonard
TX
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video