Apply to be a TradeMaster!
Main product image of 1" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 30 PSI PRV
Magnifying glass
Hover image to zoom

1" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 30 PSI PRV

Brand:
Webstone
SKU:
H-44444PR3
Rating:
(0)
Q&A:
(0)
1" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 30 PSI PRV
Magnifying glass
Hover image to zoom
$217.52 each
In Stock
In Stock
Get 14 Tue, Oct 20
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass

Description

–
Save space, simplify maintenance, and eliminate leak paths utilizing an E-X-P kit for wall hung or combi boiler hydronic heat connections.

Features:
  • WALL HUNG & COMBI BOILER SERVICE VALVE KIT
  • Hot & Cold Set of Full Port Forged Brass Ball Valves w/ Hi-Flow Hose Drains, Pressure Relief Valve Outlet & Adjustable Packing Glands
  • 1" FIP Union× FIP
  • PR3 KITS: Includes 30 PSI/510,000 BTU/HR Pressure Relief Valve for Boiler/Hydronic Applications
  • Lead-Free Brass
  • Certified to NSF/ANSI 61 & 372

Specs

–
Size:

1"

Product Type:

Kit

Connection Method:

Threaded

Connection Type:

FNPT Union x FNPT

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy