Apply to be a TradeMaster!
Main product image of 1/2" NPT Dual Check Backflow Preventer, BP900
Magnifying glass
Hover image to zoom

1/2" NPT Dual Check Backflow Preventer, BP900

Brand:
Resideo
SKU:
BP900
Rating:
(29)
Q&A:
(1)
1/2" NPT Dual Check Backflow Preventer, BP900
Magnifying glass
Hover image to zoom
$57.96 each
In Stock
In Stock
Get 334 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Height
2-1/2"

Description

–
The Resideo BP900 backflow preventer is designed for continuous pressure applications on small supply lines. It uses an intermediate vacuum breaker to protect against backflow and back siphonage of contaminated water into portable water supplies. The BP900 is deal for boiler feed lines, livestock drinking fountains, trailer park water hook-ups, laboratory equipment and numerous other applications.

Features
  • Maximum Ambient Temperature (F): 250 F
  • Maximum Safe Operating Pressure (psi): 175 PSI

Specs

–
Application:

Plumbing

Size:

1/2"

Max Temp (F):

250°F

Max Pressure (PSI):

175

Material:

Bronze

Width:

4-7/8"

Height:

2-1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
1/2"
FNPT x FNPT
Threaded
1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent
SKU: 0061935
1/2"
FNPT x FNPT
Threaded

You May Also Need

Product Reviews

4.45 out of 29 reviews
89% would recommend this product
4.45
out of 29 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
76%
4 star
14%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Exact replacement for an original back-flow preventer

This was a replacement for a back-flow preventer with vacuum breaker in the "auto-fill" water inlet of a Navien combi-boiler. The valve(s) in the old unit had stuck shut so that no water could flow to the auto-fill valve in the boiler. This prevented the boiler from operating due to a low water level. The replacement unit was an exact fit for the old one. I was able to use the old union parts and just slide the new unit into place and re-connect the union joints. The boiler is now operating perfectly again. One lesson learned was to operate the boiler pressure relief valve each year to not only check that it is not stuck (safety issue) but this also lets a little water out of the boiler and in-floor heating coils. The drop in pressure will cause the auto-fill valve to operate and water to flow through the back-flow preventer to bring the pressure up. I believe doing this would have kept the original back-flow preventer from sticking in the closed position. It would have also made it obvious that the auto-fill function was not working. Thanks to SupplyHouse.com we have heat again! The service was great and the delivery was quick, considering the time of year and COVID-19.
VS

Most Liked Negative Review

Just installed my 3rd replacement in 8 years.

They keep failing and preventing water pressure from entering the boiler. I just dissected the latest failed part and found that the first check valve stem was seized. I imagine it is from sitting all summer not being used. It should be designed for this exact use as it came with the new boiler when I bought it. I was able to free it up and will now reuse the failed/repaired ones as replacements when the new one I just installed fails.
Showing 1-10 of 29 reviews

I would buy this again.

I purchased this back flow preventer to a leaking one on my boiler. It was a in kind replacement and worked well.
Dad
Colora, md
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These have proven to be unreliable

We've been installing these for 4+ years and in the last couple of years we've had a few fail. They're seizing up and not allowing any water to come through. Not a lot have failed, maybe 5 or 6. That number compared to the zero failures with the Watts unit that we installed for all of the years before these, makes this part unacceptable in my opinion
Plumber Paul
Minnesota
9 months ago
Was this review helpful to you?

Great product

Boiler water feed
BBrug
Wray CO
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always in stock

Needed this part for boiler ,received it fast and boiler is back !
AT
Suffolk County,NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Good price, easy to install with the unions.
Tommey the Leak
South Jersey
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Good quality product at a good price
Jeff
NJ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value for a backjflow valve.

Great price, cheaper than a Chinese import.
Galloway
Steilacoom
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1st check valve keeps seizing

Installed it 10 months ago, 1st check valve keeps seizing. Not very effective if water doesn't pass through it when there's a 30psi difference across the check valve. I'm in well water but I have a water softener and an iron curtain. It should last longer than 10 months. I'll be contacting customer service to submit a warranty claim to replace it with a different brand as this seems to be common with this brand/model.
Petey
Milwaukee
1 years ago
Was this review helpful to you?

Just installed my 3rd replacement in 8 years.

They keep failing and preventing water pressure from entering the boiler. I just dissected the latest failed part and found that the first check valve stem was seized. I imagine it is from sitting all summer not being used. It should be designed for this exact use as it came with the new boiler when I bought it. I was able to free it up and will now reuse the failed/repaired ones as replacements when the new one I just installed fails.
Papa
Belleville Mi
2 years ago
Was this review helpful to you?

Perfect product

This was exactly as shown and described. Worked great
plumber_novice
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used in potable water applications such as a water heater?

Asked by mosley 12 years ago

Add your answer

* Required Field
-

Yes. It is typically used for boiler feed water from a potable source. Should work fine for a water heater.

Was this review helpful to you?
- "Water man Stan"

Yes, however, thanks to our new government rules, it is suppose to be lead free for potable water use as of a couple months ago. Sent from my iPad

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy