Apply to be a TradeMaster!
Main product image of 1" FIP Vertical Brass Air Separator
Magnifying glass
Hover image to zoom

1" FIP Vertical Brass Air Separator

Brand:
Webstone
SKU:
H-74004-V
Rating:
(0)
Q&A:
(0)
1" FIP Vertical Brass Air Separator
Magnifying glass
Hover image to zoom
$287.14 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
1" FIP Vertical Brass Air Separator w/ Removable Vent Head & Coalescing Medium

Features:
  • Compatible with optional G1 Union Isolator, isolation ball valve and temperature gauge fitting
  • Heavy Duty Brass Construction
  • Stainless Steel Coalescing Medium
  • Pin Guided Float
  • Removable Vent Head


Advantages:
  • Reduces Noise
  • Improves System Efficiency & Operation
  • Reduces Wear on System Components
  • Requires no Regular Maintenance
  • Fewer Call Backs
  • Guaranteed for Life

Specs

–
Size:

1"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Max Pressure (PSI):

150

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy