Apply to be a TradeMaster!
Main product image of 1" G1 Union Isolator w/ Rotating Flange & MF Drain, High Velocity (LF)
Magnifying glass
Hover image to zoom

1" G1 Union Isolator w/ Rotating Flange & MF Drain, High Velocity (LF)

Brand:
Webstone
SKU:
H-G1414WHV
Rating:
(0)
Q&A:
(0)
1" G1 Union Isolator w/ Rotating Flange & MF Drain, High Velocity (LF)
Magnifying glass
Hover image to zoom
$113.15 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Size: 
1"
Connection Type: 
Union x Thread
Features: 
Drain & Rotating Flange

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Union x Thread Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
1" G1 Union Isolator w/ Rotating Flange and Multi-Function Hi-Flow Hose Drain, High Velocity (Lead Free)
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • Compatible with Webstone Vertical Brass Air Separators
  • 600 WOG
  • Fits Standard or High Velocity Pumps
  • Certified to NSF/ANSI 61 & 372

Specs

–
Size:

1"

Features:

Drain & Rotating Flange

Connection Type:

Union x Thread

Connection Method:

Union

Connection Size:

1"

Material:

Brass

WOG:

600

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy