The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Sweat Vertical Brass Air Separator
Magnifying glass
Hover image to zoom

3/4" Sweat Vertical Brass Air Separator

Brand:
Webstone
SKU:
H-75003-V
Rating:
(0)
Q&A:
(0)
3/4" Sweat Vertical Brass Air Separator
Magnifying glass
Hover image to zoom
$273.79 each
In Stock
In Stock
Get 1 Thu, Sep 3 - Fri, Sep 4

MANUALS (3)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

3/4" Sweat Vertical Brass Air Separator w/ Removable Vent Head & Coalescing Medium

Features:
  • Compatible with optional G1 Union Isolator, isolation ball valve and temperature gauge fitting
  • Heavy Duty Brass Construction
  • Stainless Steel Coalescing Medium
  • Pin Guided Float
  • Removable Vent Head


Advantages:
  • Reduces Noise
  • Improves System Efficiency & Operation
  • Reduces Wear on System Components
  • Requires no Regular Maintenance
  • Fewer Call Backs
  • Guaranteed for Life

Specs

Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" G1 Union Isolator w/ Rotating Flange, High Velocity (LF)
SKU: H-G1404WHV
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy