Apply to be a TradeMaster!
Main product image of 1-1/2" Press x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Press x FNPT Union Full Port Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-80426W
Rating:
(0)
Q&A:
(0)
1-1/2" Press x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$112.23 each
In Stock
In Stock
Get 76 Mon, Nov 23
Order by today, receive Monday

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press x FNPT Union Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Specs

–
Size:

1-1/2"

Handle Style:

Lever

Material:

Brass

Lead Free:

Yes

Connection Method:

Press

Threaded

Connection Type:

Press x FNPT Union

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy