Apply to be a TradeMaster!
Main product image of 1-1/4" Press x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Press x FNPT Union Full Port Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-80425W
Rating:
(0)
Q&A:
(0)
1-1/4" Press x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$89.09 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x FNPT Union Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Specs

–
Size:

1-1/4"

Handle Style:

Lever

Material:

Brass

Lead Free:

Yes

Connection Method:

Press

Threaded

Connection Type:

Press x FNPT Union

Port Type:

Full Port

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy