Apply to be a TradeMaster!
Main product image of 1/2" Press x MIP Full Port Forged DZR Brass Ball Valve w/ Reversible Handle & Adjustable Packing Gland (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Press x MIP Full Port Forged DZR Brass Ball Valve w/ Reversible Handle & Adjustable Packing Gland (Lead Free)

Brand:
Webstone
SKU:
H-82702W
Rating:
(0)
Q&A:
(0)
1/2" Press x MIP Full Port Forged DZR Brass Ball Valve w/ Reversible Handle & Adjustable Packing Gland (Lead Free)
Magnifying glass
Hover image to zoom
$20.85 each
In Stock
In Stock
Get 4 Wed, Oct 7

MANUALS (2)

Submittal Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x MNPT Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1/2" Press x MIP Full Port Forged DZR Brass Ball Valve w/ Reversible Handle & Adjustable Packing Gland (Lead Free)

Specs

–
Size:

1/2"

Handle Style:

Lever

Material:

DZR Brass

Application:

Plumbing

Connection Method:

Threaded

Connection Type:

Press x MNPT

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy