Apply to be a TradeMaster!
Main product image of 1/2" Press Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Press Full Port Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
81702W
Rating:
(4)
Q&A:
(1)
1/2" Press Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$24.36 each
BOX UP & SAVE 6%
$115.05 box of 5
$23.01 each
In Stock
In Stock
Get 67 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-81702W, 1/2" Press Full Port Brass Ball Valve (Lead Free)

Features
  • Adjustable Packing Gland
  • Lead Free

Specs

–
Size:

1/2"

Features:

Standard

Connection Method:

Press

Connection Type:

Press x Press

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Material
Lead Free
1/2"
Press
Press x Press
Brass
Yes
1/2"
Press
Press x Press
Brass
Yes
1/2" Full Port Press Ball Valve w/ Drain (Lead Free)
SKU: PRBVD050
1/2"
Press
Press x Press
Brass
Yes

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would buy again

Good price, fast shipping
FJ
South Salem N.Y.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

Had to replace the valves for a kitchen sink. Valve was easy to install and operated smoothly.
Eugene
Wakefield, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these ball valves!

They are double gasketed and individually packed in there own plastic bags so they don't get dirty on the truck.
Justin
North windham, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Great price, quick delivery, worked great
DMY
Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do these valves have 2 o-rings on each end?

Asked by Ryan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy