Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGA-6 - 122,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 4,500-7,000 ft Altitude - Series 4 (Nat Gas) manufactured by Weil McLain.
| Depth (Inches): | 6" |
|---|---|
| BTU Output: | 122000 |
| Features: | 007 Circulator |
| Boiler Type: | Standard |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Product Type: | Boiler |
| Height (Inches): | 60-7/8" |
| Vent Size: | 6" |
| BTU Input: | 166000 |
| Water Connection: | 1-1/4" |
| Vent Type: | Atmospheric Type B Vent (Chimney) |
| Gas Connection: | 1/2" |
| IBR Rating: | 123000 |
| Ignition Type: | Spark Ignition |
| DOE Rating: | 141000 |
| Width (Inches): | 19" |
| Max Altitude (Feet): | 7000 |
| System Type: | Hydronic (Water) |
| Efficiency: | 84% |
| Fuel Type: | Natural Gas |