Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGA-8 - 188,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 4,500-7,000 ft Altitude - Series 4 (Nat Gas) manufactured by Weil McLain.
| Vent Type: | Atmospheric Type B Vent (Chimney) |
|---|---|
| Ignition Type: | Spark Ignition |
| Fuel Type: | Natural Gas |
| Depth (Inches): | 7" |
| System Type: | Hydronic (Water) |
| Efficiency: | 84% |
| Features: | 007 Circulator |
| IBR Rating: | 172000 |
| Product Type: | Boiler |
| Gas Connection: | 3/4" |
| Width (Inches): | 25" |
| DOE Rating: | 198000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Height (Inches): | 64-7/8" |
| BTU Output: | 172000 |
| Water Connection: | 1-1/2" |
| Max Altitude (Feet): | 7000 |
| Boiler Type: | Standard |
| Vent Size: | 7" |
| BTU Input: | 233000 |