Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGA-7 - 147,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 7,000-10,000 ft Altitude - Series 4 (Nat Gas) manufactured by Weil McLain.
| System Type: | Hydronic (Water) |
|---|---|
| BTU Input: | 200000 |
| Max Altitude (Feet): | 10000 |
| Water Connection: | 1-1/4" |
| BTU Output: | 147000 |
| Width (Inches): | 22" |
| IBR Rating: | 148000 |
| Features: | 007 Circulator |
| Vent Size: | 7" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Height (Inches): | 62-1/8" |
| Vent Type: | Type B Vent (Chimney) Atmospheric |
| Efficiency: | 84% |
| Boiler Type: | Standard |
| DOE Rating: | 170000 |
| Depth (Inches): | 7" |
| Gas Connection: | 3/4" |
| Product Type: | Boiler |
| Ignition Type: | Spark Ignition |
| Fuel Type: | Natural Gas |