Apply to be a TradeMaster!
Main product image of CGA-3 - 48,000 BTU Output Boiler, Spark Ignition, Works at 7,000-10,000 ft Altitude - Series 4 (Nat Gas)
Magnifying glass
Hover image to zoom

CGA-3 - 48,000 BTU Output Boiler, Spark Ignition, Works at 7,000-10,000 ft Altitude - Series 4 (Nat Gas)

SKU:
381-359-340
Rating:
(0)
Q&A:
(0)
CGA-3 - 48,000 BTU Output Boiler, Spark Ignition, Works at 7,000-10,000 ft Altitude - Series 4 (Nat Gas)
Magnifying glass
Hover image to zoom
$3,159.50 each
Backorder
Backorder
Get it Mon, Nov 16 - Thu, Dec 17
Fuel Type: 
Natural Gas
BTU Input: 
67000
Features: 
Standard
007e Circulator
Max Altitude (Feet): 
10000

Lift Gate

–
This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
48000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Type B Vent (Chimney), Atmospheric
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
10" Width

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


This is a CGA-3 - 48,000 BTU Output Boiler, Spark Ignition, Works at 7,000-10,000 ft Altitude - Series 4 (Nat Gas) manufactured by Weil McLain.



The Weil-McLain CGa Series 4 is a cast iron, gas-fired water boiler designed for residential and light commercial applications. Available in seven sizes ranging from 38 to 233 MBH, the CGa Series 4 is adaptable to various installation needs, providing efficient and dependable heating solutions.

Features:
  • Quiet Operation: Natural draft, silent operation
  • Compact Design: Compact design saves valuable living space
  • Built-In Safety: Now with built-in low water cut off functionality
  • Durable Burners: Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Robust Design: Gas fired water boiler with cast iron sections
  • Service Friendly: Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • High Efficiency: 84% AFUE

Specs

–
Gas Connection:

1/2"

Max Altitude (Feet):

10000

Efficiency:

84%

Width (Inches):

10"

Boiler Type:

Standard

BTU Input:

67000

Vent Size:

4"

BTU Output:

48000

Water Connection:

1"

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

System Type:

Hydronic (Water)

Vent Type:

Type B Vent (Chimney)

Atmospheric

IBR Rating:

49000

DOE Rating:

56000

Ignition Type:

Spark Ignition

Height (Inches):

52-3/8"

Depth (Inches):

4"

Features:

Standard

Fuel Type:

Natural Gas

Product Type:

Boiler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


35 Replacement Parts

Base Replacement Carton, 381-354-359
SKU: 381-354-359
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy