Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGA-8 - 188,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 7,000-10,000 ft Altitude - Series 4 (Nat Gas) manufactured by Weil McLain.
| Features: | 007 Circulator |
|---|---|
| Height (Inches): | 64-7/8" |
| System Type: | Hydronic (Water) |
| Width (Inches): | 25" |
| Water Connection: | 1-1/2" |
| Vent Size: | 7" |
| Fuel Type: | Natural Gas |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Gas Connection: | 3/4" |
| Product Type: | Boiler |
| IBR Rating: | 172000 |
| Ignition Type: | Spark Ignition |
| Boiler Type: | Standard |
| BTU Output: | 172000 |
| Vent Type: | Atmospheric Type B Vent (Chimney) |
| Depth (Inches): | 7" |
| BTU Input: | 233000 |
| Efficiency: | 84% |
| Max Altitude (Feet): | 10000 |
| DOE Rating: | 198000 |