Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGA-3 - 48,000 BTU Output Boiler, Spark Ignition, Works at 7,000-10,000 ft Altitude - Series 4 (LP Gas) manufactured by Weil McLain.
| Product Type: | Boiler |
|---|---|
| Width (Inches): | 10" |
| Ignition Type: | Spark Ignition |
| Vent Size: | 4" |
| Depth (Inches): | 4" |
| Gas Connection: | 1/2" |
| BTU Input: | 67000 |
| BTU Output: | 48000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Water Connection: | 1" |
| Vent Type: | Type B Vent (Chimney) Atmospheric |
| System Type: | Hydronic (Water) |
| Height (Inches): | 52-3/8" |
| Efficiency: | 84% |
| Boiler Type: | Standard |
| Features: | Standard |
| DOE Rating: | 56000 |
| IBR Rating: | 49000 |
| Fuel Type: | Propane |
| Max Altitude (Feet): | 10000 |