Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGA-8 - 188,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 7,000-10,000 ft Altitude - Series 4 (LP Gas) manufactured by Weil McLain.
| Width (Inches): | 25" |
|---|---|
| Boiler Type: | Standard |
| System Type: | Hydronic (Water) |
| BTU Input: | 233000 |
| Product Type: | Boiler |
| Vent Type: | Atmospheric Type B Vent (Chimney) |
| Vent Size: | 7" |
| Efficiency: | 84% |
| Ignition Type: | Spark Ignition |
| Features: | 007 Circulator |
| Water Connection: | 1-1/2" |
| Gas Connection: | 3/4" |
| Max Altitude (Feet): | 10000 |
| Fuel Type: | Propane |
| IBR Rating: | 172000 |
| DOE Rating: | 198000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Height (Inches): | 64-7/8" |
| BTU Output: | 172000 |
| Depth (Inches): | 7" |