Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-4 - 67,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 4,000-7,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| System Type: | Hydronic (Water) |
|---|---|
| Vent Type: | Power Vent Type B Vent (Chimney) |
| Max Altitude (Feet): | 7000 |
| Water Connection: | 1" |
| Ignition Type: | Spark Ignition |
| IBR Rating: | 67000 |
| Efficiency: | 84% |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Vent Size: | 3" |
| Gas Connection: | 1/2" |
| Features: | 007e Circulator |
| Width (Inches): | 13" |
| BTU Output: | 67000 |
| Fuel Type: | Natural Gas |
| DOE Rating: | 77000 |
| Boiler Type: | Standard |
| Product Type: | Boiler |
| Height (Inches): | 23-3/8" |
| Depth (Inches): | 23-1/4" |
| BTU Input: | 90000 |