Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-5 - 89,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 4,000-7,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Fuel Type: | Natural Gas |
|---|---|
| Width (Inches): | 16" |
| Depth (Inches): | 23-1/4" |
| Efficiency: | 84% |
| IBR Rating: | 89000 |
| Product Type: | Boiler |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| Features: | 007e Circulator |
| Water Connection: | 1" |
| Height (Inches): | 23-3/8" |
| Gas Connection: | 1/2" |
| Boiler Type: | Standard |
| System Type: | Hydronic (Water) |
| Max Altitude (Feet): | 7000 |
| DOE Rating: | 102000 |
| Ignition Type: | Spark Ignition |
| BTU Input: | 119000 |
| Vent Size: | 3" |
| BTU Output: | 89000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |