Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-6 - 117,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 5,000-7,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Height (Inches): | 23-3/8" |
|---|---|
| DOE Rating: | 135000 |
| Vent Type: | Power Vent Type B Vent (Chimney) |
| BTU Input: | 158000 |
| BTU Output: | 117000 |
| Depth (Inches): | 23-1/4" |
| Water Connection: | 1-1/4" |
| Boiler Type: | Standard |
| Fuel Type: | Natural Gas |
| Efficiency: | 84% |
| Product Type: | Boiler |
| Features: | 007 Circulator |
| IBR Rating: | 117000 |
| Ignition Type: | Spark Ignition |
| System Type: | Hydronic (Water) |
| Max Altitude (Feet): | 7000 |
| Gas Connection: | 1/2" |
| Width (Inches): | 19" |
| Vent Size: | 3" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |