Apply to be a TradeMaster!
Main product image of Aqua-Plus 85 Pewter Indirect Water Heater
Magnifying glass
Hover image to zoom

Aqua-Plus 85 Pewter Indirect Water Heater

SKU:
633-600-003
Rating:
(1)
Q&A:
(1)
Aqua-Plus 85 Pewter Indirect Water Heater
Magnifying glass
Hover image to zoom
$2,985.41 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 158.62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
83 Gallons
Product Highlight: Height (Inches)
59.5" Height
Product Highlight: Diameter (Inches)
26" Diameter
Product Highlight: Warranty
12 Year Tank / 2 Year Parts Warranty
Product Highlight: BTU Input
300000 BTUs
Product Highlight: Material
Stainless Steel

Specs

–
Head Loss-Boiler Side (ft.):

5.4'

Boiler Connection:

1" NPT

BTU Input:

300000

Material:

Stainless Steel

Color:

Pewter

Working Pressure (Tank):

150 psi

Capacity (Gallons):

83

Working Pressure (Coil):

145 psi

Capacity (Domestic):

80.6 Gallons

Warranty:

12 Year Tank / 2 Year Parts

Capacity (Boiler):

2.5 Gallons

DHW Operating Temp:

180°F

Recommended Flow Rate:

14 GPM

Height (Inches):

59.5"

Diameter (Inches):

26"

Weight (lbs):

223 lbs

DHW Connection:

1" NPT

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11 Replacement Parts

1" Thermostatic Mixing Valve, 633-500-012
SKU: 633-500-012
Weil-McLain
3/4" Fitting Grommet, 633-500-064
SKU: 633-500-064
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would purchase this product again, hopefully not soon...

I have had two indirect water heaters over the past 30 years, I can say without a doubt the is the best one I have ever purchased/ installed.  The construction on this tank is far superior to my old ones, however I don't know what Weil-McLain was thinking by using the AcuTemp temperature control.  It has zero adjustability for a differential, says it uses an algorithm to automatically set it, and all is does is short cycle my boiler....  After heavy hot water usage like filling up a spa tub, it uses the same differential setting like you're using minimal amount of water.  After heavy usage I have to cycle power to it to get it back on track.  Plan on getting yourself a good aquastat to go with this outstanding water heater.
Homer
Rochester, MI
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you adjust the differential on the thermostat for this unit? I set the set temp can be selected, but I dont see what the differential is or if it adjustable. If it is adjustable, what is the range of adjustment?

Asked by GB 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello GB, thank you for writing in. For the Aqua-Plus 85 the differential does not need to be set. The thermostat’s advanced software algorithm determines the optimum temperature to initiate heat calls.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy