Apply to be a TradeMaster!
Main product image of Aqua-Plus 105 Pewter Indirect Water Heater
Magnifying glass
Hover image to zoom

Aqua-Plus 105 Pewter Indirect Water Heater

SKU:
633-600-004
Rating:
(0)
Q&A:
(0)
Aqua-Plus 105 Pewter Indirect Water Heater
Magnifying glass
Hover image to zoom
$4,271.53 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 238 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
113 Gallons
Product Highlight: Height (Inches)
59.75" Height
Product Highlight: Diameter (Inches)
30" Diameter
Product Highlight: Warranty
12 Year Tank / 2 Year Parts Warranty
Product Highlight: BTU Input
350000 BTUs
Product Highlight: Material
Stainless Steel

Specs

–
Head Loss-Boiler Side (ft.):

7.1'

Boiler Connection:

1" NPT

BTU Input:

350000

Material:

Stainless Steel

Color:

Pewter

Working Pressure (Tank):

150 psi

Capacity (Gallons):

113

Working Pressure (Coil):

145 psi

Capacity (Domestic):

109.4 Gallons

Warranty:

12 Year Tank / 2 Year Parts

Capacity (Boiler):

3.5 Gallons

DHW Operating Temp:

180°F

Recommended Flow Rate:

14 GPM

Height (Inches):

59.75"

Diameter (Inches):

30"

Weight (lbs):

238 lbs

DHW Connection:

1" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11 Replacement Parts

1" Fitting Grommet, 633-500-037
SKU: 633-500-037
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy