Apply to be a TradeMaster!
Main product image of Pure-Oil Exact Complete Replacement Cast Iron Fuel Oil Top Filter w/ EPOXY-coated Canister
Magnifying glass
Hover image to zoom

Pure-Oil Exact Complete Replacement Cast Iron Fuel Oil Top Filter w/ EPOXY-coated Canister

SKU:
F20-WESTWOOD
Rating:
(4)
Q&A:
(0)
Pure-Oil Exact Complete Replacement Cast Iron Fuel Oil Top Filter w/ EPOXY-coated Canister
Magnifying glass
Hover image to zoom
$18.17 each
In Stock
In Stock
Get 62 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Thread Type
NPT Thread Type

Description

–
  • Pure-Oil fiber-welded white element
  • 3/8" NPT pipe connection
  • GPH: 17
  • PSI: 52
  • Exact replacement for General 1A-25A

Specs

–
Product Type:

Oil Filter

Connection Size:

3/8"

Thread Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

as stated in ad

so far it works as it should
NONE
NONE
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definitly would by again

Very nice product ,fast shipping and great tracking info.
fixitman
south jersey
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

This cannister even came with the filter element. I wasn't expecting that.
3436
Ellicott City, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I used this along with a transfer pump to recover hydraulic oil so I can work on my tractor and reuse the oil it worked great.
K. R.
AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy