Apply to be a TradeMaster!
Main product image of Tigerloop Ultra Oil De-aerator
Magnifying glass
Hover image to zoom

Tigerloop Ultra Oil De-aerator

SKU:
S220-9
Rating:
(0)
Q&A:
(0)
Tigerloop Ultra Oil De-aerator
Magnifying glass
Hover image to zoom
$202.45 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Beckett Tigerloop Ultra Oil De-aerator


Specifications:

  • Max Nozzle Capacity: 29.0 GPH
  • Max Return Oil Flow: 31.7 GPH
  • Temperature Range: 105 F
  • Max In let Pressure: 8 PSI
  • Connections: 1/4" - NPT (female)
  • Replacement Element: F100-10B
  • Element Media: 10 Micron
  • Element: Canister Epoxy Inside
  • Fuel: biofuels up to B100 BioHeat, No. 1 & 2 Heating Oil

Specs

–
Product Type:

Oil Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy