Apply to be a TradeMaster!
Main product image of Tigerloop Oil De-aerator, TN Model, UL Listed
Magnifying glass
Hover image to zoom

Tigerloop Oil De-aerator, TN Model, UL Listed

SKU:
S220
Rating:
(14)
Q&A:
(0)
Tigerloop Oil De-aerator, TN Model, UL Listed
Magnifying glass
Hover image to zoom
$153.14 each
In Stock
In Stock
Get 69 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
NPTF Connection

Description

–
Tigerloop oil de-aerator, model TN, UL Listed
  • Includes Firomatic fusible valve
Features
  • Safely handles suction line air leaks
  • Removes air entrained in oil during transporting and delivery
  • Reduces running vacuum for clear, foam-free oil at the nozzle
  • Eliminates potential leak hazard by eliminating the return line
  • Preheats the oil for cleaner combustion
  • Extends filter element life
Specifications
  • Max. nozzle capacity: 20 GPH
  • Max. return oil pumped into Tigerloop: 30 gph
  • Max. oil flow: 50 gph
  • Operating Temperature: 20° - 105°F
  • Max. Ambient Temperature: 105°F
  • Max. operating pressure in feed line: 8 PSI
  • Connections: 1/4"-NPT (F)
  • Fuel type: Nos. 1 & 2, B5 BioHeat Biofuel

Specs

–
Product Type:

Oil Control

Connection Size:

1/4"

Connection Type:

NPTF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 14 reviews
92% would recommend this product
4.86
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent solution

Last year I started having problem with the oil burning stove which is heating the water heating (radiators along the floor boards). It was a huge problem in my area (Southern Illinois), because there are no local technicians, plumbers, HVAC companies, which know the system anymore, because these systems become obsolete. (this is not the case in the NE states where there oil heating is still very much in use). The issue was that for some strange reason (my speculation about it later below) the diesel fuel had air bubbles which caused the igniter (inside the furnace) to shut down the burning process and the fuel pump to stop delivering fuel to the burner. I had several local techs trying to fix the problem, had wasted several hundred dollars without resolution, I called the company which makes the fuel pump (Beckett Co.). The advice was to install the Tigerloop device. I had to convince a local plumber who never heard of this device, (showed him the video from internet,) to give it a try and to install it. It works as advertised. I recommend it strongly. As far as why this issue with air bubbles (or oxygen, or other nitrogen trapped in the fuel) is concerned, I suspect that the diesel fuel has now more foaming additives than in the past.
VS

Most Liked Negative Review

Tiger loop

Decided not to replace the one I had. Started the process of returning it to SH, but it turns out the buyer pays for return shipping. If I had known this, I would not have bought it from Supply House. Guess it's now a expensive spare part.
Showing 1-10 of 14 reviews

tigerloop

installed two weeks ago. works as advertised. we'll see how it holds up over time.
gundog
NH
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This should have been put in years ago

This is perfect for de-airating lines ... Oil tank was always inside and since it was moved outside especially in the cold was getting bubble in oil line ... This took care of this problem ... Also made it easier to restart after running out of oil as tested after the install was completed ... No need to open the bleeder anymore to get running ... As always SupplyHouse delivered promptly and packaged well!
Dmccont
Ronkonkoma
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well worth it.

I was having intermittent no flame lockout problems I suspected might be air in the system. Checked lines several times. Have not had a lockout since I installed the Tigerloop. I also have always had lockout problems when the oil company delivers oil in the winter when it is cold. The tiger loop should help with this too by not returning oil to the tank and pulling cold oil to the pump. Should have bought this years ago.
DC
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tiger loop

Decided not to replace the one I had. Started the process of returning it to SH, but it turns out the buyer pays for return shipping. If I had known this, I would not have bought it from Supply House. Guess it's now a expensive spare part.
Brian
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great saved a ton

Bought this to convert my oil line and it works wonderfully. Saved a ton rather than getting it through my servicing company
Matt
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not have an oil burner without Tigerloop

I have two oil burners had problems with air in lines installed Tigerloops cured the problem
Turner
Howell,NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Solves oil line air problems.

This product Will solve most all nuisance oil line air problems. Old oil line underground. Long single oil line. Acts as a return oil line and a self bleeder. Great design.
Ray
Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent solution

Last year I started having problem with the oil burning stove which is heating the water heating (radiators along the floor boards). It was a huge problem in my area (Southern Illinois), because there are no local technicians, plumbers, HVAC companies, which know the system anymore, because these systems become obsolete. (this is not the case in the NE states where there oil heating is still very much in use). The issue was that for some strange reason (my speculation about it later below) the diesel fuel had air bubbles which caused the igniter (inside the furnace) to shut down the burning process and the fuel pump to stop delivering fuel to the burner. I had several local techs trying to fix the problem, had wasted several hundred dollars without resolution, I called the company which makes the fuel pump (Beckett Co.). The advice was to install the Tigerloop device. I had to convince a local plumber who never heard of this device, (showed him the video from internet,) to give it a try and to install it. It works as advertised. I recommend it strongly. As far as why this issue with air bubbles (or oxygen, or other nitrogen trapped in the fuel) is concerned, I suspect that the diesel fuel has now more foaming additives than in the past.
Tony, The Tigerloop fan
Mt. Vernon, Illinois
5 years ago
Was this review helpful to you?

Nice product

I converted two line to one line by using tigerloop . The tiger loop took all air out and stopped the backfire and spitting when running.
545 stroker
Chesterfield,Va.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing problem solver for the single line systems out there

Makes a single line system into a two line. So many benefits to this that I cannot mention all of them here. Be sure to utube it so you can begin to grasp how amazing this product is!
Daveroy
Bellingham WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy