Shop Resideo Sale
Main product image of HotRod 120V Silicon Nitride Upgrade Kit for Conversion of Silicon Carbide, Replaces Honeywell Glowfly (Pack of 5)
Magnifying glass
Hover image to zoom

HotRod 120V Silicon Nitride Upgrade Kit for Conversion of Silicon Carbide, Replaces Honeywell Glowfly (Pack of 5)

SKU:
21D64-5PK
Rating:
(1)
Q&A:
(0)
HotRod 120V Silicon Nitride Upgrade Kit for Conversion of Silicon Carbide, Replaces Honeywell Glowfly (Pack of 5)
Magnifying glass
Hover image to zoom
$144.32 each
In Stock
In Stock
Get 57 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty

Description

–

HotRod 120V Silicon Nitride Upgrade Kit for Conversion of Silicon Carbide, Replaces Honeywell Glowfly (Pack of 5)


Product Features

  • HotRod replaces over 170 ignitors
  • Robust nitride ignitor design for longer life and fewer callbacks - 5 year warranty
  • 15.5" leads-stripped ends and 2 ceramic wire nuts
  • Universal and standard mounting brackets and mounting screw
  • Replaces most silicon carbide ignitors including many Carborundum carbide applications and Honeywell Glowfly



Product Specifications

  • Length: 15.5" Lead
  • Description: HotRod 5-pack contains 5 single pack 21D64-2 ignitor kits
  • Operating Voltage: 102-132 Vac, 60 Hz
  • Electrical: Max Load 3.0 A @ 132 Vac, 25C
  • Timings: 17 sec. minimum
  • Load Insulation Temp. Rating: 250C

Specs

–
Product Type:

Hot Surface Ignition

Voltage:

120v

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of HotRod 120V Silicon Nitride Upgrade Kit for Conversion of Silicon Carbide, Replaces Honeywell Glowfly (Pack of 5)
HotRod 120V Silicon Nitride Upgrade Kit for Conversion of Silicon Carbide, Replaces Honeywell Glowfly (Pack of 5)
SKU: 21D64-5PK
(1)

You May Also Need

Glowfly Universal Hot Surface Igniter Service (Pack of 6), Q3200U2002
SKU: Q3200U2002
Resideo

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Time savers

I prefer these to the other guys because the longer electrode seems to match up better with most of the furnaces I repair for consistent burner operation
Nick
Denver CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy