Apply to be a TradeMaster!
Main product image of Slow Opening Dual Direct Ignition/Intermittent Pilot Gas Valve, VR8345H4555
Magnifying glass
Hover image to zoom

Slow Opening Dual Direct Ignition/Intermittent Pilot Gas Valve, VR8345H4555

Brand:
Resideo
SKU:
VR8345H4555
Rating:
(5)
Q&A:
(0)
Slow Opening Dual Direct Ignition/Intermittent Pilot Gas Valve, VR8345H4555
Magnifying glass
Hover image to zoom
$215.57 each
In Stock
In Stock
Get 12 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
300000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot, Direct Spark Ignition

Description

–
Includes: Two 3/4 x 1/2 in. reducer bushings, natural to LP Conversion Kit

Product Overview:
  • Universal electronic ignition combination gas control for use with direct spark ignition, hot surface ignition or intermittent pilot ignition in 24 Vac, gas-fired appliances, with capacities from 30 to 415 cfh.

Product Features:
  • Control includes manual valve, two automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter
  • Replaces virtually any IP, HSI, or DSI gas control
  • For use with natural or manufactured gas or LP gas
  • Includes converter kit to adapt from natural to LP gas
  • Compact size
  • All adjustments and wiring connections accessible from top of control
  • Four-inch swing radius allows easy rotation into position inside the tightest furnace vestibules
  • Clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper
  • Internal inlet screen blocks contaminants in gas line from entering valve

Product Specifications:
  • Description: 24 Vac Dual Direct Ignition/Intermittent pilot Gas Valve with 3/4 in. x 3/4 in. inlet/outlet, Slow opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Direct Ignition
  • Ignition Type: Intermittent Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Slow Opening
  • Capacity @ 1 in. p.d.: 300,000 BTU/hr; 30,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025007
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025007
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

300000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Intermittent Pilot

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Slow Opening Dual Direct Ignition/Intermittent Pilot Gas Valve, VR8345H4555
Slow Opening Dual Direct Ignition/Intermittent Pilot Gas Valve, VR8345H4555
SKU: VR8345H4555
(5)
24V
300000
3/4"
3/4"

You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Prentative Maintenance Replacement

Working great! Great replacement for obsolete and unavailable original.
Tom
MO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy this valve

My unit was ten years old when this valve went bad. Ordered one from Pexsupply at the end of Dec 2012. Installed it and it worked. Valve quit working on Feb 12 2014. Customer service said my warranty was 1.5 months over the one year warranty. I live in South Carolina, so we don't have long winters. This valve was only used around 5 to 6 months. Very disappointed with product and Pexsupply. Never will buy anything from them again. Do not buy this product.
BARRY
Anderson, SC
13 years ago
Was this review helpful to you?

I was very impressed with this product.

I was very happy with the service of the company,they stayed on top of things.It was very easy to look up and find what I was looking for.The price was very competitivewith other companys.This was my first purcause from them and I plan in doing a lot more business with them.Again thank you for your great service and products.
Jack
Gasburg,VA Lake Gaston
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well worth the money

My heating unit went out and i needed this part, the service man wanted to charged [$] for the part but i found it at pex supply for under 100 and it was brand new not used, service man had no problems installing it and could not believe i found it for that price,[...] unit is working well
angie
jackson tn
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement for $$$ gas valve!

Inexpensive replacement for W.R valve. Installation was a snap.
Mike the machanic
Monroe, N.Y.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy