Apply to be a TradeMaster!
Main product image of Solenoid, SPNO, 12 VDC Isolated Coil, Continuous Duty
Magnifying glass
Hover image to zoom

Solenoid, SPNO, 12 VDC Isolated Coil, Continuous Duty

SKU:
70-111224
Rating:
(15)
Q&A:
(2)
Solenoid, SPNO, 12 VDC Isolated Coil, Continuous Duty
Magnifying glass
Hover image to zoom
$28.61 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC
Product Highlight: Temperature Range (F)
-40°F to 122°F
Product Highlight: Mount
Vertical

Description

–
Single Pole Normally Open Contact. Case is Dust Resistant and Isolated from Ground
  • Solenoid
  • SPNO
  • 12 VDC Isolated Coil
  • Continuous Duty
  • Normally Open Continuous Contact Rating 80 Amps, Inrush 400 Amps
  • Normally Closed Continuous Contact Rating 60 Amps, Inrush 60 Amps

Specs

–
Application:

Heating

Voltage:

12 VDC

Duty:

Continuous

Continuous Resistance:

16 ohms

Temperature Range (F):

-40°F to 122°F

Type:

SPNO

Mount:

Vertical

Coil Termination:

Isolated

Contact Terminal:

45-55 inch-lbs Torque

Coil Terminal:

12-18 inch-lbs Torque

Inrush:

150A

Contact Ratings:

80A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.87 out of 15 reviews
100% would recommend this product
4.87
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 15 reviews

will shop here again

just what i needed, extremely fast service
pete
roanoke rapids nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Seems to be very good quality.
R
Baltimore
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well done

Used in my class A RV.. correct part delivered on time
Dean
Denver CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used to repair golf cart was nice to get exact match to original part
Jerry
Fargo ND
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got what I ordered, and fast

Exactly what I ordered
Jack
Az
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I have an older motor home that has 6 of these solenoids on, it they were the exact match
DiY fixer
Okc
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse ROCKS!

I bought this for an OLD Cushman golf cart. It was a perfect replacement and the shipping time was unbeatable! Ordered and received it the next day. Thanks......
Bud
SE Michigan
8 years ago
Was this review helpful to you?

I would buy from them again

Perfect Fit, great price, arrived early, what more could you ask for.
AP
Nebraska
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast

the right part and delivered fast
customer
Palm Coast, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

what i needed for my rv

I have an older rv and there is about 6 or 8 of these located through out it and a quality replacement is hard to find. this is just what I needed
Rvfixer
everywhere
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How to wire a diode into the system to prevent voltage spikes?

Asked by Lynn 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We do not have anyone on staff that can assist with installation.

Was this review helpful to you?

Q: how do you test this part

Asked by kirk 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can test it by bringing power to it and seeing if it opens.

Was this review helpful to you?
- jutme

this solenoid is normally open which means it has to be activated to energise the other side, to test looking at it from the front you ground the whole unit base, then add 12volts to the small terminal on the right, then using an ohm meter you can check for continuity between the larger posts it should show closed, keeping that contact, remove the 12volts from the small terminal it should open the circuit and show open between the larger terminals. this application can be used in rv's to control the 12volt dc in the rv using a remote switch

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy