Apply to be a TradeMaster!
Main product image of 30 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

30 MFD Round Run Capacitor (440/370V)

Brand:
Jard
SKU:
12741
Rating:
(9)
Q&A:
(0)
30 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$10.15 each
In Stock
In Stock
Get 424 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
440/370V
440/370V370V440v
MFD: 
30

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
30 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
3.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Features:
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Voltage:

440/370V

Type:

Capacitor

MFD:

30

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

3.38"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
440/370V
30
Round
1-3/4"
3.38"
440/370V
30
Round
1.97"
3.35"
440/370V
30
Round
1.97"
3.35"
440/370V
30
Round
1-3/4"
2.38"

You May Also Need

35 MFD Round Run Capacitor (370V)
SKU: 12718
Jard

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Great merchandise!

As advertised, reasonable price, quick delivery...what more could you ask for ? NOT A THING !
Happy
Arlington, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

I was having trouble with my water feature pump. It was running but not pumping water. I took a chance figuring it might be the capacitor. Supply House delivered this capacitor quickly and yes, that was my problem. Issue resolved.
DIY guy
Scottsdale, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price and Fast Delivery

Capacitor works in a 17,000 BTU Heat Pump/AC for a sailboat yacht.
Dream Weaver
Chesapeake Bay
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent retailer

The price and the delivery time was very good.
Demes991
Katy,Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Installed the product and worked great. No issues. Thank you.
Jim
Lewisville, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Start cap for my Tri-star pool pump. So far so good. 4 stars because I don't know how long it will last. Part was shipped and delivered as specified at check out.
Bucky
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Best price I could find for this capacitor. It seems however they have to be replaced on an annual basis.
Texas phil
Dallas texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Well, what can I say? it's a capacitor and it doesn't blow up
Buck
Pearland Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy buy and quick shipment.

Run cap for electrick motors
Motorman
Las Vegas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy