Apply to be a TradeMaster!
Main product image of Solenoid, SPNO, 36 VDC Isolated Coil, Continuous Duty
Magnifying glass
Hover image to zoom

Solenoid, SPNO, 36 VDC Isolated Coil, Continuous Duty

SKU:
70-120224
Rating:
(23)
Q&A:
(0)
Solenoid, SPNO, 36 VDC Isolated Coil, Continuous Duty
Magnifying glass
Hover image to zoom
$30.02 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
36 VDC
Product Highlight: Temperature Range (F)
-40°F to 149°F
Product Highlight: Mount
Vertical

Description

–
  • Solenoid
  • SPNO
  • 36 VDC Isolated Coil
  • Continuous Duty
  • Normally Open Continuous Contact Rating 50 Amps, Inrush 200 Amps
  • Normally Closed Continous Contact Rating 30 Amps, Inrush 30 Amps

Specs

–
Application:

Heating

Voltage:

36 VDC

Duty:

Continuous

Continuous Resistance:

114 ohms

Temperature Range (F):

-40°F to 149°F

Type:

SPNO

Mount:

Vertical

Coil Termination:

Isolated

Contact Terminal:

45-55 inch-lbs Torque

Coil Terminal:

12-18 inch-lbs Torque

Contact Ratings:

50A

Inrush:

50A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 23 reviews
100% would recommend this product
5
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 23 reviews

Exact product

Just what was need, good quality. Thank you.
Robie
Miami, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I installed this on my golf cart and worked perfectly
Tater 01
Folkston Ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase.

Fit perfectly. Does the job. Great price. Quick shipping. Thanks!
EXWHORE
Just south of the north end, Alaska
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for EZGO golf cart solenoid

Good price, timely delivery.
1984
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yed

It fixed my EZ GO golf cart. 👍🏻
Pat the welder
Paris, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product for a reasonable price

Identical product to the one I replaced, operates quiet works great.
golf cart fixer
Mesa AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic service and Price

Best value for electrical supply I have found. THanks for everything you guys do!
KC
Dallas TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product fast shipping

Received this solenoid faster than all other options. Great job Supply House
Big G
Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

My part arrived in a timely manner and is of great high quality!
Grizz
South Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I had to.

Replaced solenoid in my golf cart.
Bru
SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy