Apply to be a TradeMaster!
Main product image of Electric Water Heater Thermostat, 90 to 150 Deg. F Range, SPST, Open On Rise
Magnifying glass
Hover image to zoom

Electric Water Heater Thermostat, 90 to 150 Deg. F Range, SPST, Open On Rise

SKU:
755-1
Rating:
(0)
Q&A:
(0)
Electric Water Heater Thermostat, 90 to 150 Deg. F Range, SPST, Open On Rise
Magnifying glass
Hover image to zoom
$32.32 each
In Stock
In Stock
Get 3 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Switch Action
Open on Rise
Product Highlight: Temperature Range (F)
90°F to 150°F

Description

–
Surface Mount Temperature Sensing Control

Features
  • High electrical capacity
  • Snap-Action contact
  • Long life-proven reliability
  • Adjustable control or manual reset styles

Specs

–
Amperage:

30

Application:

Accessory

Type:

SPST Thermostat

Switch Action:

Open on Rise

Temperature Range (F):

90°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy