Apply to be a TradeMaster!
Main product image of Electric Thermostat, SP11698
Magnifying glass
Hover image to zoom

Electric Thermostat, SP11698

Brand:
Rheem
SKU:
SP11698
Rating:
(9)
Q&A:
(0)
Electric Thermostat, SP11698
Magnifying glass
Hover image to zoom
$24.38 each
In Stock
In Stock
Get 4 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
2-Pole High Limit - Normally Open & Normally Closed Thermostat Contacts (TOD)

This design is the most popular Upper Thermostat in residential electric water heaters. These heaters often have a "Non-Simultaneous" design, which means only one element is on at any given time.

Specifications:
  • Manufacturer: TOD
  • Manufacturer Series: 59T/66T
  • High Limit Control: Manual Reset
  • High Limit Setting (F): 170
  • High Limit Tolerance (F): +/- 5
  • High Limit Contact Configuration: DPST
  • Thermostat Adjustment Range (F): 90 to 150
  • Thermostat Tolerance (F): +/- 5
  • Thermostat Differential (F): 17 to 27
  • Thermostat Contact Configuration: SPDT

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Electric Thermostat, SP210239
SKU: SP210239
Rheem

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Only way to ensure right item and EOM

Excellent Item as always
Jesse
Phx AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always from your Site for what a customer needs =EOM

Work with no problems, Great and happy customer !!!!!!
Jesse
Phx AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Excellent service and good products. Thanks.
Tom
Warsaw, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well

Shipped quickly installed in minutes
Artieb
SINY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

so happy that I got the part that I needed and it works

The part is for my hot water heater and it works great
Cheryl
Tumwater WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes would buy again if needed

saved a lot of money and labor repairing water heater instead of replacing
yup
Phx Az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, friendly service

Easy replacement
Kevin
Venice FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Ordered two thermostats for my water heater, one upper and one lower, not only were they a perfect fit, but were actually a better quality than the originals . Would use Supply House . com again in a heartbeat when needed . Thank you
Bush
Huffman Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected

Shipped quickly, OEM replacement part. Works well
Buzz
CO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy