Apply to be a TradeMaster!
Main product image of Nordyne Direct Replacement 120V Hot Surface Silicon Nitride Ignitor, Replaces Nordyne 1017743S & 921074
Magnifying glass
Hover image to zoom

Nordyne Direct Replacement 120V Hot Surface Silicon Nitride Ignitor, Replaces Nordyne 1017743S & 921074

SKU:
789A-914A1
Rating:
(3)
Q&A:
(0)
Nordyne Direct Replacement 120V Hot Surface Silicon Nitride Ignitor, Replaces Nordyne 1017743S & 921074
Magnifying glass
Hover image to zoom
$27.24 each
In Stock
In Stock
Get 116 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Hot Surface Ignition
Product Highlight: Voltage
120v

Description

–

Nordyne Direct Replacement 120V Hot Surface Silicon Nitride Ignitor. Replaces Nordyne 1017743S and 921074.


Product Features

  • Premium Nitride Construction
  • OEM spec lead length, dimensions and connectors for fast installtion
  • 3 year limited warranty
  • White high temperature Teflon coated leads
  • Insulation 250°C Temperature rating



Product Specifications

  • Operating Voltage: 120 Vac, 60 Hz
  • Length (with connector): 5.75" Lead
  • Approvals: C.S.A. approved

Specs

–
Ignition Type:

Hot Surface Ignition

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
120V HotRod EX Universal Silicon Nitride Upgrade Kit for Conversion of Silicon Carbide (flat or spiral)
SKU: 21D64-44

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great Service

Great service, fast shipping
Jason
Michigan
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ignitor

The ignitor is OEM replacement, but it doesn't fit in the hole. The porcelain sticks out and doesn't fit. You have to make the hole bigger with a step bit
G
Chicago
2 years ago
Was this review helpful to you?

Not direct fit due to raised bracket stakes on ceramic

White Rodgers needs to remove the 4 ridges that is on the white ceramic portion. With the ridges on it, it will not fit through the plate hole, you have to use a unibit to open your hole hole just a little to make fit properly Other than that it's great price for replacing original
Mike
Muncie Indiana
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy