Apply to be a TradeMaster!
Main product image of 11-in-1 SoftFinish Multi-Driver
Magnifying glass
Hover image to zoom
11-in-1 SoftFinish Multi-Driver
Magnifying glass
Hover image to zoom
$16.98 each
In Stock
In Stock
Get 8 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16", 3/8", 5/16"
Product Highlight: Bit Type
Square #1, Phillips #2, Torx T20, Square #2, Torx T25, Nut Driver, Phillips #1, Slotted
Product Highlight: Material
Steel

Description

–

Note: This item is not compatible with the 6-in-1 SoftFinish Multi-Driver


11-in-1 SoftFinish Multi-Driver


Product Features

  • Manufactured in Monticello, MN - USA with global components
  • Ergonomic cushion grip handle for comfort and control
  • Handle direct molded to blade for permanent bond
  • Handle sized proportionate to blade for consistent mechanical advantage
  • Designed and engineered by Wiha Germany
  • Cushion grip handle for comfort and control
  • 8 essential screwdriver and 3 nut driver tip profiles for efficient tool carry
  • Dual durometer construction for long-lasting durability
  • Interchangeable blade receiver for multi-tool adaptivity
  • Wiha premium quality tool steel for strength and durability
  • Parallel flats for roll-off prevention
  • Exact fit precision machined tips for reduced cam-out



Product Components

  • Cushion Grip Handle
  • Nut driver 1/4", 5/16", 3/8"
  • Phillips #1, #2
  • Slotted 1/4", 3/16"
  • Square #1, #2
  • Torx T20, T25

Specs

–
Product Type:

Screwdriver

Bit Type:

Square #1

Phillips #2

Torx T20

Square #2

Torx T25

Nut Driver

Phillips #1

Slotted

Size:

1/4"

3/16"

3/8"

5/16"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 9 in 1 Multi-Tool Screwdriver Brand: Hilmor Tools SKU: 1839053 Is this insulated to 1000VAC?

Asked by khbaur 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. No, this multi-driver is not insulated.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy