Apply to be a TradeMaster!
Main product image of 6-Piece Color-Coded Magnetic Nut Setters
Magnifying glass
Hover image to zoom

6-Piece Color-Coded Magnetic Nut Setters

Brand:
Wiha
SKU:
70486
Rating:
(0)
Q&A:
(0)
6-Piece Color-Coded Magnetic Nut Setters
Magnifying glass
Hover image to zoom
$34.63 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 1/4", 5/16", 9/16", 7/16"
Product Highlight: Bit Type
Nutsetter
Product Highlight: Length (Inches)
6" Length

Description

–
6-Piece Color-Coded Magnetic Nut Setters

Color Coded Magnetic Nut Setters Set, 6 Piece. 6"/152mm OAL. Set includes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16". Easy access color coded on standard 1/4" stock.

Product Features
  • 64 HRC Induction Hardened Chrome-vanadium-molybdenum tool steel
  • Color coded for easy size identification
  • Standard 1/4" stock
  • Black oxide finish protects against rust and corrosion

Specs

–
Product Type:

Nut Driver

Bit Type:

Nutsetter

Length (Inches):

6"

Size:

3/8"

1/2"

1/4"

5/16"

9/16"

7/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

32-Piece Go Box Impact Bit Set
SKU: 76889
Wiha

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy