Apply to be a TradeMaster!
Main product image of 2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (0-60 PSI)
Magnifying glass
Hover image to zoom

2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (0-60 PSI)

SKU:
PFQ803
Rating:
(2)
Q&A:
(0)
2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (0-60 PSI)
Magnifying glass
Hover image to zoom
$27.81 each
In Stock
In Stock
Get 104 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Material
Stainless Steel, Polycarbonate
Product Highlight: Mount
Bottom

Description

–
Description & Features:
  • Pulsation resistant, liquid filled stainless steel case
  • Glycerin filled standard
  • Brass and stainless steel internals
  • Restricted orifice
  • Crimp-On bezel
  • CRN registered
  • 5 year warranty


Applications:
  • Ideal for pumps, compressors, hydraulic presses, machinery, pneumatic equipment and motors in harsh environments


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Connection Size:

1/4"

Type:

Liquid Filled

Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-60

Max Pressure (PSI):

60

Material:

Stainless Steel

Polycarbonate

Accuracy:

± 1.5%

Movement:

Brass

Socket:

Brass

Bourdon Tube:

Brass

Mount:

Bottom

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Product Type
Dial Size
Connection Type
Measures
CURRENT ITEM
Product Image of 2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (0-60 PSI)
2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (0-60 PSI)
SKU: PFQ803
(2)
Liquid Filled
Pressure Gauge
2-1/2"
1/4" NPT
Pressure
Liquid Filled
Pressure Gauge
2-1/2"
1/4" NPT
Pressure

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

They work well and are easy to read
no
Vineland NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Gauge!

These gauges will be used to monitor the pressure in our Glycol filled heating loop in our office building. The quality of these gauges is the best that I have seen and you can't beat the price.
PR1544
Emmaus, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy