Apply to be a TradeMaster!
Main product image of 2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals - Lead Free (0-100 PSI)
Magnifying glass
Hover image to zoom

2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals - Lead Free (0-100 PSI)

SKU:
PFQ804LF
Rating:
(6)
Q&A:
(0)
2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals - Lead Free (0-100 PSI)
Magnifying glass
Hover image to zoom
$45.82 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Material
Polycarbonate, Stainless Steel
Product Highlight: Mount
Bottom
Product Highlight: Lead Free
Yes

Description

–
Applications:
  • Ideal for plumbing, heating, air conditioning, pumps, compressors and pneumatic equipment

Description & Features:
  • Lead free wetted parts
  • Pulsation resistant, liquid filled stainless steel case
  • Glycerin filled standard
  • Restricted orifice
  • Crimp-On bezel
  • Single (psi) or dual scale (psi/kPa)/(psi/bar) available
  • Optional U-Clamps and front flanges
  • Dry case available
  • CRN registered
  • 5 year warranty

Specs

–
Connection Size:

1/4"

Product Type:

Pressure Gauge

Type:

Liquid Filled

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

Max Pressure (PSI):

100

PSI Range:

0-100

Material:

Polycarbonate

Stainless Steel

Accuracy:

± 1.5%

Movement:

Brass

Socket:

Brass

Bourdon Tube:

Brass

Mount:

Bottom

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Dial Size
Connection Type
Measures
Max Pressure (PSI)
CURRENT ITEM
Product Image of 2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals - Lead Free (0-100 PSI)
2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals - Lead Free (0-100 PSI)
SKU: PFQ804LF
(6)
Liquid Filled
2-1/2"
1/4" NPT
Pressure
100
Liquid Filled
2-1/2"
1/4" NPT
Pressure
100

You May Also Need

LFDPG1 2-1/2" Pressure Gauge - Lead Free (0-100 psi)
SKU: 0121640
Watts

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great gauge

Construction looks good. Installed and works as intended.
Mwalt
Los Angeles
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice quality

Everything I expected, delivered fast
Riko
Longs SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product agian.

Production supply line. Filling station.
slick
Granet City, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water Filtration System Pressure Monitoring

Use two of these on my filtration system to display inlet and outlet pressures across the inline filters thereby able to know when a cartridge change is due.
Sp1
New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fine product

I installed this to replace the smaller-diameter no-name basic gauge at my home well pump tank. The stainless case is good for this sometimes damp location (tank sweats in summer from cold well water). The mid-size dial is a good fit and easier to read than the smaller gauges. Being liquid filled, it's a bit overkill for this lower-pulsation application, but it's sturdily built and worth the few extra bucks. Winters is a known manufacturer that I feel good about, and use for work as well.
Engineer at Home
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superior Gauge

Well made. Easy to read. Dampening is first class. Looks highly resistant to environmental effects.
rod
nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy