Apply to be a TradeMaster!
Main product image of 1" GF 15/26 Bronze Flange Pair (NPT)
Magnifying glass
Hover image to zoom

1" GF 15/26 Bronze Flange Pair (NPT)

Brand:
Grundfos
SKU:
519652
Rating:
(8)
Q&A:
(1)
1" GF 15/26 Bronze Flange Pair (NPT)
Magnifying glass
Hover image to zoom
$74.80 each
In Stock
In Stock
Get 27 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
Material: 
Bronze
Bronze

This item replaces: 00519652

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Connection Size
1" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
UP 15 Series Pumps (Some), UP 26 Series Pumps (Some), UP 43 Series Pumps (Some), UPS 15 Series Pumps (Some)

Description

–
1" Bronze Flange Set

Specs

–
Size:

1"

Material:

Bronze

Connection Size:

1"

Connection Type:

Threaded

Type:

Pump Flanges

Used With:

UP 15 Series Pumps (Some)

UP 26 Series Pumps (Some)

UP 43 Series Pumps (Some)

UPS 15 Series Pumps (Some)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79245
Viega

Product Reviews

4.38 out of 8 reviews
88% would recommend this product
4.38
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

it works

Shipping was on time and all the parts were included. Full size gaskets. Fit my pump and application as expected.
Shmoe
Southern WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Easy Product Purchasing

On a thermal solar circulator, needed new flanges; got them a day earlier than expected
Ramrod
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again.

It was a flange that fit my recir grundfus pump.. All works well.
Maverick1174
Escondido
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

fit perfectly
John
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stoutly made

These bronze flanges are a must for potable water applications. Cast with quite a bit of material I would expect them to have flats or be hexated for ease of tightening with a wrench on the upper portion where you thread into it. Instead, they were just rounded which necessitates using a large pipe wrench on the oval outside of them to tighten them onto a threaded adapter or nipple. I have seen other brands with flats cast into them so wrenching on them is easier. There is no reason Grundfos couldn't have done the same here.
MaxR
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will go through Supply House for additional purchases

I had been sold a recirculating pump that needed the flanges for potable water. They were able to identify the flanges that I needed immediately and have them to me in three days!
Bob The Hiker
Reno, NV
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it

flange
Vik
Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will not fit UPS43-44BFC 3-Speed Bronze

Unfortunately, this will not fit UPS43-44BFC 3-Speed Bronze Circulator Pump by Grundfos. Grundfos literature says it will, but their published dimensions, and the actual pump I bought, say otherwise. Pump needs 3 7/16" center flange bolts, this set is at 3 5/32". Not PexSupply's fault, but aggravating nonetheless.
Lawman
Illinois
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the Grundfos Bronze flanges lead free and safe for potable water applications, I could not find the information in the literature for the flanges.

Asked by Lis 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, bronze material is safe for use in potable water applications. They are lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy