Apply to be a TradeMaster!
Main product image of 2.5" Hot Water Thermometer (30°F to 250°F)
Magnifying glass
Hover image to zoom

2.5" Hot Water Thermometer (30°F to 250°F)

SKU:
TSW174
Rating:
(3)
Q&A:
(0)
2.5" Hot Water Thermometer (30°F to 250°F)
Magnifying glass
Hover image to zoom
$24.02 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Max Temp (C)
121°C Max Temp
Product Highlight: Min Temp (C)
-1°C Min Temp
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Aluminum

Description

–
3.5" Lead Free Industrial 9IT Thermometer with Valox Case (30°F to 240°F)

Description & Features:
  • An economical and accurate way to measure air or water temperatures
  • Separable thermowell
  • Bi-metallic element (dial type only)
  • Dual scale (°F & °C)
  • Dial type or vertical scale type
  • Easy to install
  • 1/2" NPT process connection
  • 1 year warranty

Applications:
  • Hot water lines, boilers and hydronic heating

Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Max Temp (F):

250°F

Measures:

Fahrenheit

Celsius

Min Temp (F):

30°F

Max Temp (C):

121°C

Min Temp (C):

-1°C

Product Type:

Thermometer

Connection Type:

Threaded

Dial Size:

2-1/2"

Accuracy:

±1%

Material:

Aluminum

Temperature Range (F):

30°F - 250°F

Connection Size:

1/2"

Warranty:

1 Year

Type:

Dry

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Temp (F)
Measures
Min Temp (F)
Max Temp (C)
Min Temp (C)
CURRENT ITEM
Product Image of 2.5" Hot Water Thermometer (30°F to 250°F)
2.5" Hot Water Thermometer (30°F to 250°F)
SKU: TSW174
(3)
250°F
Fahrenheit
Celsius
30°F
121°C
-1°C

You May Also Need

Product Reviews

3 out of 3 reviews
67% would recommend this product
3
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Works as intended

Build quality is decent for price and seems accurate enough for intended purpose.
HVAChacker
Lexington Ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermometer

Just like the originals. Work perfect.
A/C guy
Az
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece of Garbage

Temperature is off by more than 10 degrees F
comet48
Bay Area
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy