Apply to be a TradeMaster!
Main product image of Tube Talon (1/2", 5/8", 3/4" PEX Tubing), 100/Bag
Magnifying glass
Hover image to zoom

Tube Talon (1/2", 5/8", 3/4" PEX Tubing), 100/Bag

SKU:
F7050750
Rating:
(13)
Q&A:
(0)
Tube Talon (1/2", 5/8", 3/4" PEX Tubing), 100/Bag
Magnifying glass
Hover image to zoom
$21.08 each
In Stock
In Stock
Get 59 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length
Product Highlight: Width (Inches)
1.55" Width
Product Highlight: Material
High-Density Polyethylene

Description

–
Tube Talon secures 1/2", 5/8", and 3/4" Uponor PEX tubing products. Fasteners are included.

Specs

–
Length (Inches):

2"

Width (Inches):

1.55"

Material:

High-Density Polyethylene

Application:

1/2" PEX

5/8" PEX

3/4" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Material
Application
High-Density Polyethylene
1/2" PEX
5/8" PEX
3/4" PEX

You May Also Need

1/2" ProPEX EP Tee
SKU: Q4755050
Uponor (Wirsbo)

Product Reviews

3.23 out of 13 reviews
50% would recommend this product
3.23
out of 13 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
54%
4 star
0%
3 star
0%
2 star
8%
1 star
38%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

This talons are great!

I only carry these ones now instead of carrying three individual different sizes. Whatever helps to make any job easier and saves space at the same time has to be great!
VS

Most Liked Negative Review

Buy something else if you're using 3/4" tubing

This product may work okay for 1/2" tubing, but is inadequate for 3/4". I don't even understand why it's sold as a multi-size product. The nail side leg is far too short for 3/4" tubing, the tubing extends 1/4" below the nail side leg. Sure, for lack of anything else you can use these things for larger tubing, and you can also wear shoes a size too small, but in either case the results are not going to make you very happy.
Showing 1-10 of 13 reviews

Good for 1/2 Not for 3/4

unable to secure Or support 3/4 pex (b)
Pawel
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

First time using this product. Seemed to work fine for me. Like the fact that it could be used with different sized pex tubing. I would definitely buy it again.
Rey
Upstate NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great clamp, lousy nail.

Love the fact that these will for for all three main tubing sizes and uponor is always top notch so I bought a box of these. Unfortunately, the nails are horrible and i bend about 30% of them when driving into framing lumber. I have to carry a box of nails in my bag and change them out when they bend. If they can't include better nails, wish I had option to get without any nail as the the clamp is awesome.
JM
Phoenix
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The ease of installation and quality of products were very helpfull
Bob the builder
Hanover Twsp. Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Quality product
BC@ME
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Nice that you only need one talon for 3 different sizes
Aaron
03246
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't purchase this product again

Have to say very disappointed in this product every nail bent or broke as I was hammering them in
Joe
Long Island New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will never buy this product again.

I have been buying uponer (propex) talon's for 15 years and they've always been great. The batch I received last week was visibly different then prior bags (same item number) - the new batch had thinner nails (tin color instead of a yellow steel) and the nails were approximately 1/8" shorter. These nails bent like they were aluminum - they may be OK to drive into new lumber - but I bent 4 of the first 6 nails when going into old lumber... A note to Uponer - your QC has gone to heck. I don't mind spending more on quality products - unfortunately this is no longer a quality product.
Ed N.
Massachusetts
6 years ago
Was this review helpful to you?

Bad batch?

These used to have thicker nails that were stronger. Now they are thin and weak and half the time when you hit the nail it ends up bending or breaking.
Drew
Carmel, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This talons are great!

I only carry these ones now instead of carrying three individual different sizes. Whatever helps to make any job easier and saves space at the same time has to be great!
Victor
GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy